Skip to content Skip to navigation menu
Cle-ForceC68132

C68132

11/32 1601 HS BRIGHT GP JOB DRILL
Item #103110162
  • 11/32 in Diameter
  • 4.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-ForceC68132
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11/32 in Diameter
  • 4.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Drill Style Jobber
Flute Length 3.4375 in
No. of Flutes 2
Flute Length - Metric 87.31 mm
Shank Length 1.3125 in
Shank Size - Metric 8.73 mm
Shank Size 0.3438 in
Shank Type Straight
Shank Length - Metric 33.34 mm
Material HSS
Diameter - Fraction 11/32 in
Diameter - Decimal 0.34375 in
Overall Length 4.75 in
Coating Bright
Point Angle 118 degree
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison