Skip to content Skip to navigation menu
Cle-Line®C23892

C23892

2.50MM R.H. STUB DRILL 135
Item #104571475
  • 2.50 mm Diameter
  • 1.6929 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C23892
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.50 mm Diameter
  • 1.6929 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Flute Length 0.5512 in
Flute Length - Metric 14 mm
Shank Size - Metric 2.5 mm
Overall Length 1.6929 in
Diameter - Decimal 0.0984 in
No. of Flutes 2
Drill Style Screw Machine
Point Angle 135 degree
Shank Type Straight
Coating Steam Oxide
Shank Size 0.0984 in
Material HSS
Shank Length - Metric 29 mm
Shank Length 1.1417 in
Diameter - Metric 2.50 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison