Skip to content Skip to navigation menu
Cle-Line®C23896

C23896

3.10MM R.H. STUB DRILL 135
Item #104545069
  • 3.10 mm Diameter
  • 1.9291 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C23896
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.10 mm Diameter
  • 1.9291 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 31 mm
Shank Type Straight
Diameter - Decimal 0.122 in
Material HSS
Shank Size - Metric 3.1 mm
Shank Length 1.2204 in
Shank Size 0.122 in
Drill Style Screw Machine
Overall Length 1.9291 in
Coating Steam Oxide
Flute Length - Metric 18 mm
Diameter - Metric 3.10 mm
Flute Length 0.7087 in
Point Angle 135 degree
No. of Flutes 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison