- 3.30 mm Diameter
- 1.9291 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Size | 0.1299 in |
| Coating | Steam Oxide |
| Shank Length | 1.2204 in |
| Flute Length - Metric | 18 mm |
| No. of Flutes | 2 |
| Shank Type | Straight |
| Shank Size - Metric | 3.3 mm |
| Material | HSS |
| Drill Style | Screw Machine |
| Flute Length | 0.7087 in |
| Diameter - Decimal | 0.1299 in |
| Point Angle | 135 degree |
| Diameter - Metric | 3.30 mm |
| Overall Length | 1.9291 in |
| Shank Length - Metric | 31 mm |
| Weight | 0.0 LB |

