- 13.50 mm Diameter
- 4.2126 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 53 mm |
| Diameter - Metric | 13.50 mm |
| Point Angle | 135 degree |
| Overall Length | 4.2126 in |
| Diameter - Decimal | 0.5315 in |
| Flute Length - Metric | 54 mm |
| Material | HSS |
| No. of Flutes | 2 |
| Drill Style | Screw Machine |
| Shank Size | 0.5315 in |
| Shank Type | Straight |
| Coating | Steam Oxide |
| Shank Size - Metric | 13.5 mm |
| Shank Length | 2.0866 in |
| Flute Length | 2.126 in |
| Weight | 0.0 LB |

