Skip to content Skip to navigation menu
Cle-Line®C25133

C25133

Narrow Width Bands 1/2"x0.020" 10/14T
Item #113829143
  • 10/14 TPI
  • Bi-Metal - 8% Cobalt Material
  • Narrow Width Type
Cle-Line®C25133
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10/14 TPI
  • Bi-Metal - 8% Cobalt Material
  • Narrow Width Type
Width 0.5 in
Thickness 0.02 in
TPI 10/14
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison