Skip to content Skip to navigation menu
Cle-Line®C25138

C25138

Narrow Width Bands 1/2"x0.020" 24T Wavy
Item #113829153
  • 24 TPI
  • Bi-Metal - 8% Cobalt Material
  • Narrow Width Type
Cle-Line®C25138
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 TPI
  • Bi-Metal - 8% Cobalt Material
  • Narrow Width Type
Thickness 0.02 in
TPI 24
Width 0.5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison