- 3.50 mm Diameter
- 4.4095 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 3.5 mm |
| Drill Style | Taper Length |
| Flute Length - Metric | 73 mm |
| Flute Length | 2.874 in |
| Diameter - Decimal | 0.1378 in |
| Overall Length | 4.4095 in |
| Shank Length | 1.5355 in |
| Shank Length - Metric | 39 mm |
| Coating | Steam Oxide |
| Material | HSS |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Diameter - Metric | 3.50 mm |
| Shank Size | 0.1378 in |
| Weight | 0.0 LB |

