- 2.40 mm Diameter
- 3.7402 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size | 0.0945 in |
| Shank Size - Metric | 2.4 mm |
| Material | HSS |
| Flute Length - Metric | 62 mm |
| Coating | Steam Oxide |
| Shank Length - Metric | 33 mm |
| Shank Type | Straight |
| Diameter - Metric | 2.40 mm |
| Diameter - Decimal | 0.0945 in |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Shank Length | 1.2992 in |
| Drill Style | Taper Length |
| Overall Length | 3.7402 in |
| Flute Length | 2.441 in |
| Weight | 0.0 LB |

