Skip to content Skip to navigation menu
ClevelandC60097

C60097

1x1x3x6 4Flt VI 0.090 CR
Item #113829555
  • 1 in Diameter
  • Carbide Material
  • 5 in Overall Length
  • Bright Coating
ClevelandC60097
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Diameter
  • Carbide Material
  • 5 in Overall Length
  • Bright Coating
Diameter - Decimal 1 in
Flute Type Spiral
Length of Cut 3 in
End Style Corner Radius
Mill Corner Radius 0.09 in
Mill Corner Radius - Metric 2.29 mm
Shank Size - Metric 25.4 mm
Diameter - Metric 25.40 mm
Material Carbide
Length Of Cut - Metric 76.2 mm
Direction of Cut Right Hand
No. of Flutes 4
Diameter - Fraction 1 in
Mill Construction Variable Index
Mill LOC Designation Long
Overall Length 5 in
Center Cutting Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison