
- 1 1/4 in Diameter
- HSS Material
- 3.625 in Overall Length
- TiN Coating
Flute Type | Spiral |
Mill Construction | General Purpose Finisher |
Center Cutting | Yes |
Mill Style | Finishing |
Overall Length | 3.625 in |
Diameter - Fraction | 1 1/4 in |
Diameter - Decimal | 1.25 in |
Length of Cut | 1.375 in |
Direction of Cut | Right Hand |
End Style | Square |
Material | HSS |
Shank Size - Metric | 19.05 mm |
Length Of Cut - Metric | 34.92 mm |
No. of Flutes | 6 |
Weight | 0.0 LB |
