Skip to content Skip to navigation menu
ClevelandC76218

C76218

CMCE-2 0.093x1/8x1-1/2 2FL SE AlCrN
Item #113831078
  • 0.093 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • AlCrN Coating
ClevelandC76218
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.093 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • AlCrN Coating
Length Of Cut - Metric 7.15 mm
No. of Flutes 2
Shank Size - Metric 3.17 mm
Mill Construction Mini Solid
Mill LOC Designation Mini
Direction of Cut Right Hand
Flute Type Spiral
Overall Length 1.5 in
Material Carbide
End Style Square
Diameter - Decimal 0.093 in
Center Cutting Yes
Length of Cut 0.2814 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison