- #57 Diameter
- 1.5 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
| Material | Carbide |
| Shank Length - Metric | 25.4 mm |
| Coating | Bright |
| Diameter - Wire | #57 |
| Overall Length | 1.5 in |
| No. of Flutes | 2 |
| Point Angle | 140 degree |
| Shank Size | 0.043 in |
| Drill Style | Stub Length |
| Flute Length | 0.5 in |
| Shank Size - Metric | 1.09 mm |
| Shank Type | Straight |
| Flute Length - Metric | 12.7 mm |
| Diameter - Decimal | 0.043 in |
| Shank Length | 1 in |
| Weight | 0.0 LB |

