
- 25/64 in Diameter
- 3.25 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Material | Carbide |
Flute Length - Metric | 47.63 mm |
Shank Type | Straight |
Shank Length | 1.375 in |
Flute Length | 1.875 in |
No. of Flutes | 2 |
Coating | Bright |
Shank Length - Metric | 34.92 mm |
Shank Size | 0.3906 in |
Diameter - Fraction | 25/64 in |
Diameter - Decimal | 0.390625 in |
Shank Size - Metric | 9.92 mm |
Overall Length | 3.25 in |
Drill Style | Stub Length |
Point Angle | 140 degree |
Weight | 0.0 LB |
