
- 17/64 in Diameter
- 3.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Point Angle | 118 degree |
Shank Length | 1.375 in |
Diameter - Fraction | 17/64 in |
Shank Size | 0.2656 in |
Shank Type | Straight |
No. of Flutes | 2 |
Shank Size - Metric | 6.75 mm |
Coating | Bright |
Diameter - Decimal | 0.265625 in |
Shank Length - Metric | 34.92 mm |
Drill Style | Jobber |
Flute Length - Metric | 53.97 mm |
Flute Length | 2.125 in |
Overall Length | 3.5 in |
Material | Carbide |
Weight | 0.0 LB |
