Skip to content Skip to navigation menu
ClevelandC94576

C94576

90 DEG CSink 1/2 x 1-3/4 OAL x 5/16 Shk
Item #113832616
  • 90 degrees Countersink Angle
  • HSS-CO 8% (M42) Material
  • Bright Coating
  • 0.3125 in Shank Diameter
ClevelandC94576
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90 degrees Countersink Angle
  • HSS-CO 8% (M42) Material
  • Bright Coating
  • 0.3125 in Shank Diameter
Shank Diameter 0.3125 in
Overall Length 1.75 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison