Skip to content Skip to navigation menu
ClevelandC98154

C98154

M24x3.0 DIN HSSE 4FLT UNI SPFL 6H Black Oxide PRO-981SF
Item #113833008
  • Metric
  • M24x3.0 Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS-E Material
  • Steam Oxide Coating
  • 4 Flutes
+ Show More + Show Less
ClevelandC98154
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • M24x3.0 Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS-E Material
  • Steam Oxide Coating
Shank Size - Metric 19.3 mm
Shank Square Width 0.57 in
Thread Size & Type M24x3.0
Thread Length - Metric 65.99 mm
Thread Size M24
Thread Tolerance 6H
Truncated Threads No
Spiral Point Yes
Shank Square Length 0.75 in
Blank Construction DIN/ANSI
Thread Creation Thread Cutting
Diameter - Decimal 0.9449 in
Shank End Feature Square
Direction of Cut Right Hand
Operation Type Blind Hole
Thread Type Metric
Shank Square Length - Metric 19.05 mm
Chamfer Type Semi-Bottoming
Thread Length 2.598 in
Ground Threads Yes
No. of Flutes 4
Helix Angle 38
Material HSS-E
Thread Pitch 3.0 mm
Tap Type Machine
Diameter - Metric 24.00 mm
Interrupted Thread No
Overall Length 6.2992 in
Shank Square Width - Metric 14.48 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison