- Female Rod End
- 3/8" Bore, 3/8-24 Right Hand Thread
- Aircraft Grade
- Non-Relubricatable
| Right / Left Hand | Right Hand |
| Head Diameter | 1 in |
| Insert Material | Brass |
| Threads per Inch | 24 |
| Housing Width | 0.406 in |
| Thread Size | 3/8 |
| Housing Material | Aircraft Quality Carbon Steel, Cadmium Plated |
| Bore Size | 0.375 in |
| Grade | Aircraft |
| Length Through Bore | 0.5 in |
| Lubrication | Non-Relubricatable |
| Thread Type | UNF |
| Ball Flat Dia. | 0.517 in |
| Across Wrench Flats | 0.562 in |
| Bearing Type | Plain Bearing |
| Misalignment Range | ±6° |
| Lube Fitting | w/o Lube Fitting |
| Thread Pitch | N/A |
| Ball Material | Heat Treated Chrome Steel |
| Ball Dia. | 0.718 in |
| Static Load Rating [Max] | 4450 lbf |
| Weight | 0.12 LB |
| EAN or UPC | 637400155162 |

