- 3/8" ID x 13/16" OD x 0.406" Inner Ring Width
- 5/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Self-Lubricating | Yes |
| Insert Material | E Uniflon® |
| Enclosure | Unsealed |
| Outer Race Material | 300 Series Stainless Steel |
| Static Load Rating [Max] | 11700 lbf |
| Spherical Diameter | 5/8 in |
| Ball Flat Dia. | 0.475 in |
| Outer Ring Width | 5/16 in |
| I.D. | 3/8 in |
| O.D. | 0.8125 in |
| Inner Ring Width | 0.406 in |
| Ball Material | 440C Stainless Steel, Heat Treated |
| Weight | 0.04 LB |

