- Self-Lubricating Bushing
- 1 1/4" ID x 1 7/16" OD x 5/8" Long
- Stainless Steel
| O.D. | 1.4375 in |
| Inch/Metric | Inch |
| Has Flange | No |
| Temperature Range [Min] | -100 °F |
| Groove Type | No Groove |
| Temperature Range [Max] | 350 °F |
| Length | 5/8 in |
| I.D. | 1 1/4 in |
| Material | Stainless Steel |
| Bore Type | Round Bore |
| Weight | 0.06 LB |

