- Legacy part 98723
- 50 mL Squeeze Dispenser for Loctite Adhesives
description
- The LOCTITE® 50 ml F Tube Squeeze Dispenser is designed for dispensing LOCTITE adhesives in 50 ml tubes. Nothing on the market today compares to this new innovative dispenser. It turns tube squeezing into a controlled bead positioning process for anaerobic flange and gasket sealing applications. A key feature is the reduction of material that is left in the tube. This tube squeezer has an ergonomic and easy-to-use design. Included in the Box: (1) 50 ml F Tube Squeeze Dispenser, (1) Plunger, (1) Nozzle Adapter, (1) Operating Manual.
features
- Handheld manual tube dispenser for 50 mL tubes
Type | 50 mL Squeeze Dispenser |
Weight | 0.103 LB |
EAN or UPC | 79340987234 |