Skip to content Skip to navigation menu
Henkel Loctite1139065

1139065

MADE TO ORDER - CALL FOR PRICE
Item #112003478
  • LOCTITE AA 3321 MD Light Cure Adhesive
Henkel Loctite1139065
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE AA 3321 MD Light Cure Adhesive

description

  • LOCTITE® AA 3321 is a transparent, light yellow, light-cured, universal, acrylic-based instant adhesive, suitable for metals and stress-sensitive plastics with a high, on-demand, curing speed. Depth of cure is >13 mm. Tack free time >30 secs. Fixturing time is 12 secs. Shore hardness: D 53. Very high viscosity of 5,500 mPa·s. ISO 10993 qualified.

features

  • High-speed cure on demand
  • For stress-sensitive plastics
  • Very high viscosity
  • 1-part system
  • Fixturing time 12 secs.
  • Tack free time >30 secs.
  • Suitable for glass and ceramics
  • Well suited to plastics and metals
  • ISO 10993 qualified
Weight 0.0 LB
EAN or UPC 79340430686
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison