- LOCTITE EA E-3596 Epoxy Adhesive
description
- LOCTITE® EA E-3596 is a brown, heat cured structural epoxy adhesive paste combining the structural strength of conventional epoxies with very high heat resistance and durability. It has excellent adhesion to many metal surfaces and a variety of other surfaces. Its high bond allows it to be used in many applications in place of mechanical fastening, soldering, brazing or welding.
features
- Excellent adhesion to many metal surfaces and a variety of other surfaces
- Combines the structural strength of conventional epoxies with very high heat resistance and durability
- Can be used in place of mechanical fastening, soldering, brazing or welding
- Operating range of -40 °F to +347 °F (-40 °C to +175 °C) and can intermittently reach temperatures up to +392 °F (+200 °C)
- Can also be used on many thermoset plastics and composite materials
| Weight | 55.13 LB |
| EAN or UPC | 79340439573 |

