Skip to content Skip to navigation menu
Henkel Loctite1861216

1861216

MARINE GRADE A/S 4.5GA PAIL
Item #110579908
  • LOCTITE LB 8023 4.5GA ENFR HZV0001LB
Henkel Loctite1861216
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE LB 8023 4.5GA ENFR HZV0001LB

description

  • LOCTITE® LB 8023 is a black, metal-free, brush top lubricant and anti-seize made from graphite, calcium, boron nitride and rust inhibitors. ABS approved, it protects assemblies from fresh and salt water. It works especially well in high humidity conditions. It has excellent lubricity , superior water wash-out spray resistance and prevents galvanic corrosion. High temperature resistance to 1,315°C.

features

  • Metal-free
  • ABS approved
  • Temperature resistant to +1,315°C
  • Excellent lubricity and superior water wash-out spray resistance
  • Prevents galvanic corrosion
  • Fresh & salt water/high humidity resistance
Weight 51.53 LB
EAN or UPC 79340004825
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison