- LOCTITE EA E-04 Epoxy Adhesive
description
- LOCTITE® EA E04 is a grey, 2-part, 1:1 epoxy resin adhesive. It is a very tough material used in structurally demanding applications which require excellent resistance to vibration and impact loading, combined with the benefit of a 3 h cure time but 30 min when heated at +60°C. Particularly suited to the assembly of composite structures made from SMC, DMC or 'wet lay-up' polyesters.
features
- Very tough material used in structurally demanding applications
- Excellent resistance in service to vibration and impact loading
- Cures within 3 h but 30 min when heated at +60°C
- Over 20 years of proven performance in industry
- Can withstand temperatures from -55 to +70°C
- Suited to wood, metals, plastics and ceramics but particularly suited to the assembly of composite structures made from SMC, DMC or 'wet lay-up' polyesters
| Weight | 0.0 LB |
| EAN or UPC | 79340009974 |

