Skip to content Skip to navigation menu
Henkel Loctite229778

229778

MADE TO ORDER - CALL FOR PRICE
Item #116519073
  • LOCTITE AA 3270 Structural Adhesive
Henkel Loctite229778
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE AA 3270 Structural Adhesive

description

  • LOCTITE® AA 3270 is a yellow to amber, medium viscosity (thixotropic), urethane methacrylate acrylic structural and magnet adhesive liquid which is activated with LOCTITE SF 7649. It has good adhesion to different types of ferrites, a fixture time of 3 min and a shear strength of 15 N/mm². It can be used in temperatures up to +248 °F (+120 °C).

features

  • Suitable for magnet bonding
  • Thixotropic
  • Good adhesion to different types of ferrites
  • Temperature resistant up to +248 °F (+120 °C)
  • Shear strength is 15 N/mm²
  • Fixture time is 3 min
Weight 0.0 LB
EAN or UPC 79340186149
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison