- Low Strength
- White Color
| Liquid Pressure Range | 10000 psi |
| Viscosity | Semi-Solid |
| Strength | Low |
| Container Type | Stick |
| Temperature Range [Max] | 300 °F |
| Gas Pressure Range | 10000 psi |
| Application | Thread Sealing |
| Color | White |
| Chemical Type | Methacrylate Ester |
| Container Size | 19 g |
| Temperature Range [Min] | -65 °F |
| Weight | 0.088 LB |
| EAN or UPC | 79340381339 |

