IKO International Inc.
NAX1023Z
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #102203829
- 10 mm Inner Diameter
- 19 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| I.D. | 10 mm |
| Material | High Carbon Chromium Bearing Steel |
| Precision Rating | JIS, Class 0 |
| O.D. | 19 mm |
| Type | Combined Type Needle Roller Bearings |
| Thrust Direction | Unilateral |
| Bearing Type | Combined Type Needle Roller |
| Weight | 0.088 LB |
| EAN or UPC | 4549557045721 |
