- Medium Grade Duct Tape
- 48 mm Wide x 55 m Long
- Red
description
- Intertape® brand Cloth/Duct Tapes satisfy even the most demanding requirements and industry standards. A must have for the most discerning contractors and every jobsite.
applications
- Sealing
- Bundling
- Weatherproofing
- Convention setup
- Entertainment
- Construction
- Maintenance
- Book binding & repair
features
- Good conformability
- Water-resistant
- Tears straight
compliances
- 0
| Color | Red |
| Grade | Medium |
| Length | 55.000 m |
| Type | Duct Tape |
| Adhesion Strength | 60 oz/in |
| Tensile | 22 lb/in |
| Thickness | 11 mil |
| Weight | 1.83 LB |

