Skip to content Skip to navigation menu
Irwin Industrial Tools1765541

1765541

12PC TAP & DIE SET METRIC 3MM - 7MM
Item #111212472
Irwin Industrial Tools1765541
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • These Irwin Hanson taps and dies set the standard for delivering quality every step of the way in your threading applications. They are used in repairing damaged and worn threads.

features

  • Set includes the most common metric plug taps and 5/8-in hex dies plus necessary drive tools
  • Set cover metric sizes 3mm-7mm
  • High carbon steel for hand threading
  • Set includes 3 mm, 4 mm, 5 mm, 6 mm, 7 mm metric plug taps and 3 mm, 4 mm, 5 mm, 6 mm, 7 mm hex dies
Weight 1.0 LB
EAN or UPC 24721997432
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison