Skip to content Skip to navigation menu
Irwin Industrial Tools1948785

1948785

Screwdriver
Item #114793968
  • Screwdriver
Irwin Industrial Tools1948785
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Screwdriver

description

  • The IRWIN Performance Series screwdrivers feature a 3-Zone Comfort Grip for maximum performance and comfort in high and low torque applications. These drivers are crafted with an acetate handle for maximum durability.

features

  • Crafted with an acetate handle built for maximum durability
  • 3-Zone Comfort Grip increases comfort in high and low torque applications
  • Ends of handles are stamped with tip type for easy identification
  • Heat treated precision tip geometry for superior fitment, reducing stripping and cam-out
  • Set includes: PH#2, SL 1/4"
Weight 0.503 LB
EAN or UPC 42526947056
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison