Skip to content Skip to navigation menu
Irwin Industrial Tools2014102

2014102

STANDARD DRYWALL/JAB SAW WITH WOOD
Item #101423240
Irwin Industrial Tools2014102
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The IRWIN drywall jab-saw features a rigid blade which is 1.2 mm thick. It has bi-ground teeth for maximum cutting ability. It also has a hardwood handle.

features

  • Rigid (1.2 mm) blade
  • Bi-ground teeth
  • Hardwood handle
  • Blade length- 6-1/2-in
Weight 0.275 LB
EAN or UPC 24721064837
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison