
- 2 PC. GROOVELOCK PLIERS SET CONTAI
description
- The IRWIN VISE-GRIP GrooveLock Pliers Set features V-jaw pliers fitted with non-slip, anti-pinch, ProTouch grips for increased comfort and reduced hand fatigue. GrooveLock pliers utilize the Press-n-Slide button for 2X faster adjustment than traditional groove joint pliers. GrooveLock V-jaw pliers deliver more groove positions for optimum hand placement and are crafted with a Metal Injection Molding (MIM) process that ensures precision and long life. Includes 8" and 10" IRWIN VISE-GRIP GrooveLock Pliers with V-Jaws. Backed by the IRWIN Lifetime Guarantee.
features
- Press-n-Slide buttons adjust lower jaws 2X faster than traditional groove joint pliers
- All purpose jaw grips on round, flat, square and hex shapes
- More groove positions provide the optimum hand location for a better grip on the work piece
- Non-slip, anti-pinch ProTouch Grips provide extra comfort and reduce hand fatigue
- Ratcheting action allows GrooveLock pliers to be adjusted from the open position up to the work piece by pushing the handle up without press the button
- Anti-pinch design prevents handles from pinching
- Backed by the IRWIN Lifetime Guarantee
Weight | 1.6 LB |
EAN or UPC | 38548040820 |
