Skip to content Skip to navigation menu
Irwin Industrial Tools322047

322047

DRILL BIT, 3/4 X 6 X 8 SPEEDHAMMER
Item #111214543
  • DRILL BIT, 3/4 X 6 X 8 SPEEDHAMMER
Irwin Industrial Tools322047
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DRILL BIT, 3/4 X 6 X 8 SPEEDHAMMER

features

  • Fits all SDS-plus and Hilti TE-C rotary hammers
  • Reduced area above the flute prevents the drill bit from binding while drilling-the full usable length can be utilized
  • Chrome vanadium shaft through-hardened to 50-53HrC
  • Patented tip and flute design removes dust more efficiently - up to 25% faster than other bits
  • Shot-peened, double-tempered finish reduces breakage
  • Hot isostatically pressed to extend life and resist breakage
  • Copper braze material gives high heat resistance for reduced tip loss
  • All tips made to ANSI specifications
Weight 0.12 LB
EAN or UPC 24721002099
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison