Skip to content Skip to navigation menu
Irwin Industrial Tools4935105

4935105

DRL BIT 1/8" MULTI MATERIAL
Item #111214676
  • DRL BIT 1/8" MULTI MATERIAL
Irwin Industrial Tools4935105
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DRL BIT 1/8" MULTI MATERIAL

description

  • IRWIN Multi-Material drill bits drill through just about any type of material out there – brick, block, tile, metal, wood, plastic and marble – they’ll even drill through multiple materials at the same time. These versatile bits are designed specifically

features

  • Carbide tip has a unique diamond-ground, four-facet design with sharper cutting edges for centered starts with no walking, fast drilling, and excellent hole quality in a variety of materials
  • Double-milled flute ensures fast, efficient removal of drilling dust and debris to increase speed and prevent clogging
  • Compatible with all standard 1/2" and 3/8" chuck drills
Weight 0.04 LB
EAN or UPC 24721108746
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison