Skip to content Skip to navigation menu
JanitorialCDC32300

CDC32300

Arm & Hammer Essentials™ Cleaner & Degreaser Starter Kit
Item #101691487
  • Arm & Hammer Essentials™ Cleaner & Degreaser Starter Kit
JanitorialCDC32300
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Arm & Hammer Essentials™ Cleaner & Degreaser Starter Kit

features

  • Unique plant-based and biodegradable cleaning formula
  • Effective and safe
  • No ammonia, phosphates, or harsh chemical fumes
  • Works as well as traditional cleaners to leave a smear-free clean with no residue
  • Simply fill the trigger spray bottle with water and twist on the easy, no-mess refill cartridge to create a powerful cleaning formula
  • Tackles tough, greasy jobs on stovetops, kitchen floors, cooktop hoods, microwave interiors, garbage cans, sinks, and more
  • Leaves a light, fresh scent
  • Kit includes refillable trigger spray bottle and one starter cartridge
Container Size 32 oz
Container Type Bottle
Manufacturer Name Arm And Hammer
Weight 3.4 LB
EAN or UPC 33200323006
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison