- Suma® Final Step™/MC Sanitizer Optifill Dispensing System
- 1 Bottle per Case
- 2.5L Bottle
features
- Ideal for use in restaurants, convenience stores, and caterers
- Easy-to-use, maintenance-free manual warewashing program delivers accurate dilution without the need for equipment or permanent water connection
- No installation/equipment costs
- Designed for use in three compartment sinks
- Highly concentrated formula meets all health department requirements for food service equipment sanitation
- Specifically designed for effective sanitizing of food plant equipment, work areas, and food contact surfaces which have been previously cleaned and rinsed with potable water
- Yields a concentration of 200 ppm active quat
- Kosher certified
- Makes 1,654 gallons
| Container Size | 2.5 L |
| Container Type | Bottle |
| Manufacturer Name | Johnson-Diversey |
| Weight | 5.97 LB |
| EAN or UPC | 10807174534105 |
-
No Air Shipping


