Skip to content Skip to navigation menu
JanitorialDVOCBD539674

DVOCBD539674

12/32 OZ C-WHISTLE CLEANER TRIGGER
Item #101690381
  • Whistle® All-Purpose Cleaner, Trigger Sprayer
  • 12 Bottles per Case
  • 32-oz. Bottle
JanitorialDVOCBD539674
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Whistle® All-Purpose Cleaner, Trigger Sprayer
  • 12 Bottles per Case
  • 32-oz. Bottle

features

  • Special ammoniated formula for heavy-duty cleaning
  • Use on washable hard surfaces, chrome, appliances, and fixtures
  • No rinsing or streaking
  • No phosphates
Container Size 32 oz
Container Type Bottle w/ Trigger
Manufacturer Name Johnson-Diversey
Weight 28.58 LB
EAN or UPC 807174539677
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison