Skip to content Skip to navigation menu
JanitorialESXHDH45CLR

ESXHDH45CLR

High-Density Can Liners, Clear
Item #105179988
  • High-Density Can Liners, Clear
  • 14 Micron Gauge
  • 200 Bags per Case
JanitorialESXHDH45CLR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High-Density Can Liners, Clear
  • 14 Micron Gauge
  • 200 Bags per Case

features

  • Star seal bottom prevents vacuum at bottom of container that can restrict easy lifting
  • All resins are 100% recyclable
  • inks and colorants are heavy-metal free
  • Much thinner than Linear Low Density (LLD) liners, but can hold the same or greater weight
  • Good tear resistance
  • Better puncture resistance and load capacity when compared to LLD liners
Liner Type High-Density
Manufacturer Name Flexsol
Weight 13.9 LB
EAN or UPC 82239212447
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison