Skip to content Skip to navigation menu
JanitorialFKLF330325

FKLF330325

C-GREEN OPTION FLOOR FIH 5 GALLON P
Item #101694776
  • Green Option™ Floor Sealer/Finish
JanitorialFKLF330325
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Green Seal CertifiedGreen Seal Certified
  • Green Option™ Floor Sealer/Finish

features

  • Quality polymers ensure the beauty and lengthen the life of flooring
  • Non-toxic acrylic formula does not contain heavy metals, phthalates, alkylphenol ethoxylates, or ozone-depleting compounds
  • Ideal for low-maintenance, conventional maintenance, or ultra-high speed systems
  • Durable and repairable finish provides a “wet look” gloss that stands up to repeated cleanings and burnishings
  • Recommended for all types of flooring except unsealed wood
  • 20% solids
  • Meets or exceeds ASTM D2047-82
  • Green Seal Certified: Meets or exceeds voluntary standards for environmental preferability as established by Green Seal
Manufacturer Name Franklin
Container Type Box
Container Size 5 gal
Weight 45.0 LB
  • Green Seal CertifiedGreen Seal Certified
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison