- Round Storage Containers and Lids
features
- Lids and containers sold separately
- 4 qt capacity
- 8 1/2" diameter x 7 3/4" height
- Lid (RCP5722YEL) sold separately
- Semiclear polypropylene for visibility
- Stackable and nestable for compact storage
- Easy-grip handles
- Dishwasher safe
- NSF certified
- Temperature range: -40 °F to 150 °F (-40 °C to 71 °C)
| Manufacturer Name | Rubbermaid Commercial Products |
| Weight | 0.2 LB |
| EAN or UPC | 86876131253 |

