Skip to content Skip to navigation menu
Compact Size Housekeeping Cart

RCP6190BLA

Compact Size Housekeeping Cart
Item #101694163
  • Compact Size Housekeeping Cart
Compact Size Housekeeping Cart
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Compact Size Housekeeping Cart

features

  • Generous storage cart services 15 rooms
  • Large linen cabinet with shelf
  • One ergonomic handle/bag holder
  • Hanging detail for Slim Jim® Container (sold separately)
  • Subdivided top organizer shelf with clutter screen
  • Molded-in hooks and holders for large vinyl bag (one included)
  • Cleaning supplies
  • Upright vacuum
  • Smooth structural web construction
  • Non-marking corner bumpers
  • Rolling 8" wheels with locking brakes (two swivel, two fixed)
  • 49" L x 22" W x 50" H
  • Assembly required
  • Cannot ship UPS
Weight 95.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison