Skip to content Skip to navigation menu
JanitorialRCP781888

RCP781888

C-HORIZONTAL BABY CHNG STATION PLAT
Item #101613313
  • Horizontal Baby Changing Station
JanitorialRCP781888
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Horizontal Baby Changing Station

features

  • Manufactured with an anti-microbial agent that inhibits the growth of odor- and stain-causing bacteria and helps reduce the risk of cross-contamination
  • Ergonomic design provides convenient, one-handed opening
  • Two built-in hooks provide ready access to diaper bag or purse
  • Accessory shelf holds baby changing supplies at hand
  • Smooth, crevice free design with adjustable safety belt and built-in liner dispenser
  • Includes mounting kit
  • Meets all applicable ASTM, ADA, FDA and EN global safety regulations and standards
  • Closes shut against wall to 33.5" W x 4" D x 21.5" H
Weight 23.5 LB
EAN or UPC 86876192582
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison