- Microfiber Disinfecting Cart
features
- Compact footprint – only 22" wide for easy mobility inside tight spaces
- Superior tool organization
- Innovative rubber tool grips hold mop and broom handles at any position (up to 1 1/8" diameter) and includes holders for lobby dust pan and commercial upright vacuum
- Comfort grip cart handle provides easy maneuverability
- 8" wheels and 4" quiet casters are ideal for noise-sensitive environments
- Non-rusting, easy-to-clean aluminum and structural web plastic construction
- Designed to work with Rubbermaid® microfiber cleaning accessories
- Slide-out bins are easily accessible from both sides of the cart
- Fold-out platform with Lock 'n Go connection keeps a Microfiber Disinfecting Bucket (sold separately) securely attached to the cart
- Features storage for microfiber frames, integrated holders, and up to four safety signs
- Includes zippered 33 gallon vinyl bag, two 10 qt disinfecting caddies, and two removable 30 qt storage bins
- 22" W x 49 1/4" D x 44" H
| Weight | 53.0 LB |
| EAN or UPC | 86876180589 |

