Skip to content Skip to navigation menu
JanitorialRCP9T7500BK

RCP9T7500BK

C-HIGH SECURITY JANITORRT (BLACK)
Item #101653531
  • Healthcare Microfiber Cleaning Cart
JanitorialRCP9T7500BK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Healthcare Microfiber Cleaning Cart

features

  • Compact footprint – only 22" wide for easy mobility inside tight spaces
  • Superior tool organization
  • Innovative rubber tool grips hold mop and broom handles at any position (up to 1 1/8" diameter) and includes holders for lobby dust pan and commercial upright vacuum
  • Comfort grip cart handle provides easy maneuverability
  • 8" wheels and 4" quiet casters are ideal for noise-sensitive environments
  • Non-rusting, easy-to-clean aluminum and structural web plastic construction
  • Designed to work with Rubbermaid® microfiber cleaning accessories
  • Dual-access, locking security hood and doors keep cleaning supplies concealed from view
  • single key (included) unlocks both
  • Waste cover with storage compartment for supplies
  • Lock ’n Go connection keeps a Microfiber Disinfecting Bucket (sold separately) securely attached to the cart
  • Integrated holders for up to four safety signs
  • Includes zippered 33 gallon vinyl bag and two removable 10 qt disinfecting caddies
  • JCAHO compliant
  • 22" W x 48 1/4" D x 53 1/2" H
Weight 70.0 LB
EAN or UPC 86876180602
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison