- White Nonperforated Hardwound Roll Towels
- 12 Rolls per Case
- 600 Feet per Roll
features
- Designed primarily for hand-drying in washrooms when combined with the appropriate dispenser
- Highly absorbent towels absorb much more liquid
- Improved core strength and cleaner roll cuts
- Meets EPA comprehensive procurement guidelines for recycled content
| Towel Type | Hardwound Rolls |
| Manufacturer Name | WINDSOFT |
| System Format | Hardwound Roll |
| Paper | White |
| Container Type | Roll |
| Color | White |
| Feet per Roll | 600 ft |
| Core Size | 2 in |
| Weight | 32.0 LB |
| EAN or UPC | 749507011903 |

