Skip to content Skip to navigation menu
Single Row Needle Roller Cam Follower

KRV22.2RS.SK

Single Row Needle Roller Cam Follower
Item #105561933
  • Track Roller Assembly Bearing
  • 0.47 in Roller Width
  • Double Sealed Enclosure
Single Row Needle Roller Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Track Roller Assembly Bearing
  • 0.47 in Roller Width
  • Double Sealed Enclosure

features

  • Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
  • Made from premium high carbon, high chromium steel
  • Uses a full complement of greased rollers that offer maximum radial load capacity
  • Carburized steel studs (CR inch series) and Heavy Duty Studs (CRH inch series) offers better fracture resistance
  • Screwdrive slot in head is standard (CR, CRH series), Hex slot is available (CRB, CRHB series)
  • Seals ("S") are available, Crowned ODs ("C") are avaialable, Eccentric Studs ("E") are available by adding letter(s) after CR or CRH (CRS, CRSB, CRHB, etc..) for the inch product
  • Avaialable with caged rollers (KRV series) or full complement of rollers (KV, NUTR series) for metric product
  • Avaialable with crowned od (standard) and hex head (standard) and seals (.2RS) for metric product (KR, KRV, NUTR series)
Bearing Type Track Roller Assembly
Weight 0.95 LB
EAN or UPC 605790251535
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison