Skip to content Skip to navigation menu
Lenox ToolLXAPB27183

LXAPB27183

PORTA-BAND 27X1/2X020X18CW 3/PK
Item #119017149
Lenox ToolLXAPB27183
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Ideal for cutting thick, medium, and thin-gauge metal, DEWALT® Bi-Metal Cordless Bandsaw Blades deliver the durability and flexibility needed to tackle the job at hand. This flexible, bi-metal blade has a long-lasting cutting edge for durability you can depend on.

features

  • DURABLE BLADE DESIGN: Bi-metal construction delivers blade flexibility and a long-lasting cutting edge
  • VERSATILE USE: Cuts a variety of common metal construction materials including metal conduit, copper pipe and structural steel
  • TOOL COMPATIBILITY: Works with DEWALT DCS377 and DCS375 Compact Band Saw and other manufacturers’ 27 in. machines
  • Manufactured by LENOX
Weight 0.405 LB
EAN or UPC 885911748803
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison