Skip to content Skip to navigation menu
18 V Lithium-Ion Battery Charger

1850

18 V Lithium-Ion Battery Charger
Item #103113342
  • 18 Volt Lithium Ion Battery Charger
  • 1 Hour Charge Time
18 V Lithium-Ion Battery Charger
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18 Volt Lithium Ion Battery Charger
  • 1 Hour Charge Time

features

  • One-hour charge time
  • Switches off automatically to prevent overcharging
  • Maximizes efficiency and life cycle of battery
Use With 1861
Voltage Rating 120 V
Weight 1.5 LB
EAN or UPC 95992102399
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison