- Utility Brush
- Tampafil Plastic
features
- Long handle
- Will not absorb water
- Use where sanitation is required
| Trim Length | 2 in |
| Bristle Material | Tampafil Plastic |
| Block Length | 20 in |
| Handle Material | Foam Plastic |
| Weight | 0.67 LB |
| Trim Length | 2 in |
| Bristle Material | Tampafil Plastic |
| Block Length | 20 in |
| Handle Material | Foam Plastic |
| Weight | 0.67 LB |